Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advantech Manufacturing, Inc. #10 (2 mm) Sonic Test Sieve

Catalog No. 1429414 Shop All W. S. Tyler Products
Change view
Click to view available options
Diameter (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
14-294-14 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-294-14 Supplier Advantech Manufacturing, Inc. Supplier No. L3S16
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Advantech Manufacturing, Inc. #10 (2 mm) Sonic Test Sieve is made of clear acrylic and for use with sonic sifting devices

  • With Stainless Steel ASTM E11 E11 Wire Cloth
  • Works with Advantech L3P and VariSifter Sonic Separators.
  • Outside Diameter: 3.5 in.
  • Inside Diameter: 3 in.
  • Height: 5/8 in.

Specifications

Product Type Test Sieve
Certifications/Compliance Certificate of Compliance to ASTM E11 Specifications
Material Wire Cloth: Stainless Steel, Frame: Clear Acrylic
Depth (English) 0.5 in.
Depth (Metric) 12.7 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Height (English) 0.625 in.
Height (Metric) 15.875 mm
Weight (English) 1.2 oz.
Weight (Metric) 34.02 g
For Use With (Application) Fine Particle Separation
For Use With (Equipment) Sonic Sifter Separators using 3 in. acrylic test sieves
Includes Certificate of Compliance to ASTM E11 Specifications, one year warranty on workmanship
Packaging Quantity 1 Ea.
Particle Size 1.18 mm
Size ASTM E11 #16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.