Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

10% Formalin, Innovating Science™
SCI_ED

Catalog No. S031063 Shop All Aldon Products
Change view
Click to view available options
Quantity:
3.8 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S031063 3.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING! : This product can expose you to chemicals including Methanol and Formaldehyde, which are known to the State of California to cause cancer and reproductive harm.
Catalog No. S031063 Supplier Aldon Corporation Supplier No. IS15052
Add to Cart
Add to Cart
WARNING! : This product can expose you to chemicals including Methanol and Formaldehyde, which are known to the State of California to cause cancer and reproductive harm.

Specifications

Boiling Point Approx. 100°C
Concentration 10%
For Use With (Equipment) Microscope
Grade Histological
Product Type Formalin
Quantity 3.8 L
Solution Type Formalin
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.