Learn More
Vileda Professional™ 10 in. Aluminum Extendable Roll-O-Matic™ Mop w/attached Refill
Shop All Vileda Professional ProductsDescription
- Color coded tabs incorporated into the top of the handle allow for color coding of cleaning equipment
- Ergonomic grip reduces work fatigue
- Handle extends easily with turn of wrist from 58.5 to 76.25 in.
- Entire mop handle is completely autoclavable at the most common autoclave cycles
- Straight handle allows user to properly use the 'pull and lift' technique with both sides of the mop
- Perfect for use on floors, walls and ceilings
- Also available in 14 in.
Specifications
Specifications
| Product Type | Cleanroom Mop |
| Color | Blue, Silver |
| Length (English) | 10 in. |
| Autoclavable | Autoclavable |
| Quantity | 1/Cs. |
| For Use With (Equipment) | Any 10 in. Roll-O-Matic Sponge Refill |
| For Use With (Application) | Cleaning and Disinfecting Floors, Walls and Ceilings |
| Material | Galvanized Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.