Learn More
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Increased volume from negative graduations
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Specifications
| Aspirator Plug | Yes |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Microbiology, Tissue Culture |
| Graduated | Yes |
| Graduations | 1/10 |
| Includes | Synthetic Fibrous Filter Material |
| Negative Graduations | Yes |
| Quantity | 200 Pk. |
| Packaging Type | Individual Paper/Plastic Wrap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.