Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 10 mm Wide Opening Screw Thread Vials Convenience Kits

Catalog No. p-7232375 Shop All Fisherbrand Products
Change view
Click to view available options
Marking Spot:
No
Closure Color:
Black
Graduated:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Graduated
03-391-18 No Black No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-391-18
Only null left
Add to Cart
Add to Cart

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Unassembled kits
    • Include 100 vials and 100 caps with pre-assembled septa
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 2 mL
Septum Red PTFE/White Silicone
Graduated No
No. per Pack 100
Size (Metric) Opening 10 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 1.5 mL
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 10 mm
Marking Spot No
Volume (Metric) Usable 2 mL
For Use With (Equipment) Jasco, PerkinElmer, Shimadzu, Varian and Waters Autosamplers
Diameter (Metric) Hole 8.5 mm
Height (Metric) 32 mm
Product Type Screw Thread Autosampler Vial Convenience Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.