Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab 10% NBF Prefills for LabCorp of America Customer Only

Description
- 20 mL containers filled to 10 mL of 10% NBF
- 96 vials per case
- For LabCorp of America Customer Locations Only
Specifications
Specifications
| Product Type | Pre-filled Formalin Container |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?