Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ 10-Person Office Evacuation and Shelter-In-Place Emergency Kit
SDP

Catalog No. 19444602 Shop All Life Secure Products
Change view
Click to view available options
Color:
Navy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-602 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-444-602 Supplier LifeSecure™ Supplier No. 10100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Emergency kit for up to 10 people come equipped with essential emergency supplies that can last for the first several hours of an emergency.

  • Designed for small offices and work groups
  • Packed in a durable duffel bag for easy storage and contains a Carry-Flat toilet that fits in the duffel
  • Includes emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water (5 year shelf life), and items that provide warmth, shelter, communication, light and sanitation

Specifications

Product Type Emergency Kit
Color Navy
Material Polyester
Dimensions (L x W x H) 19 x 11 x 10 in.
Height (Metric) 25.4 cm
Length (Metric) 48.26 cm
Weight (English) 19 lb.
Weight (Metric) 8.61 kg
Width (Metric) 27.94 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.