Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10 x 5 mL Rotor with ClickSeal Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Catalog No. 75003465 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
10 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-465 10 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 75-003-465 Supplier Thermo Scientific™ Supplier No. 75003465
  • $1,781.00
    $1,268.65 / Each of 1

    Save $512.35

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Increase your nucleic acid sample separation by using the Thermo Scientific™ 10 x 5mL rotor with ClickSeal™ biocontainment lid.

Increase your nucleic acid sample separation by using the Thermo Scientific™ 10 x 5mL rotor with ClickSeal™ biocontainment lid.

  • Maximized micro-volume capacity
  • G-force up to 20,326 x g
  • ClickSeal biocontainment lid shortens retrieval time with one-click opening, compared to screw-on lids, and provides assurance that samples are securely contained
TRUSTED_SUSTAINABILITY

Specifications

Description 10 x 5mL Rotor with ClickSeal Biocontainment Lid
Material Engineered Polymer
Type Rotor
Capacity 10 x 5 mL
Max. RCF 20,326 x g
Max. Speed 14,800 rpm
Radius (Metric) Min. 4.2 cm
Max. Tube Diameter 17 mm
For Use With (Equipment) Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Angle 41°
Biocontainment No
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.