Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Tarp, Polyethylene, 12 x 10 ft, 1 ea

Catalog No. 501295579
Encompass

This tarp/dust cover is designed for general purpose use, offering protection against dust and elements. It is constructed from polyethylene and features grommets for secure tie-down.

  • Polyethylene material
  • Rectangle shape
  • Measures 12 ft. in length
  • Measures 10 ft. in width
  • Features grommets
  • Blue color
  • Country of Origin: China

Catalog No. 50-129-5579 Supplier MSC Supplier No. 89886816
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tarp/dust cover is designed for general purpose use, offering protection against dust and elements. It is constructed from polyethylene and features grommets for secure tie-down.

  • Polyethylene material
  • Rectangle shape
  • Measures 12 ft. in length
  • Measures 10 ft. in width
  • Features grommets
  • Blue color
  • Country of Origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.