Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ 100% Recycled Polyethylene Ramp for Square EcoPolyBlend™ Spill Control Pallet
GREENER_CHOICE

Catalog No. 19822472 Shop All Justrite Safety Group Products
Change view
Click to view available options
Material:
Recycled Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-822-472 Recycled Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-472 Supplier Justrite™ Supplier No. 28688
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase workplace safety and improve cleaniliness while using environmentally friendly products. The Justrite™ 100% Recycled Polyethylene Ramp for Square EcoPolyBlend™ Spill Control Pallet is an accessory to help facilitate the use of spill control pallets.

Ramp for 4-drum square pallets clips securely onto pallet and offers convenience when loading and unloading heavy drums.

Specifications

Color Black
Material Recycled Polyethylene
Dimensions (L x W x H) 33 x 10.25 x 49 in.
Width (English) 49 in.
Height (English) 10.25 in.
Depth (English) 33 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.