Learn More
Description
- Portable system includes:
- 3 tripods
- 4 screens
- 3 beacon lights
- 3 weighted ballast bags (45 lb. each)
- 1 mobile travel bag
- 1 travel bag for weighted ballast bags and beacon lights
- 4 tethers
- Dimensions Includes:
- Overall: 12 ft. L x 6.5 ft. H
- Tripods: up to 6.5 ft. H
- Screens: 6 ft. L each
- Materials Includes:
- High-quality steel
- Heavy-duty nylon
- Weather-resistant and withstands winds up to 30 mph
- Can be set up by one person in minutes
- Helps keep the area private, safe, and secure
- Screens are easy to maintain and clean
- Options and Accessories
- FS872: Double Barrier System
- FS873: Quad Barrier System
- FS874: Octo Barrier System
- FS785: Copper Barrier System
- Barrier System components are also sold separately.
- Can be angled or expanded to suit the situation.
Specifications
Specifications
| Product Type | Barrier System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
