Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Packing Tape, 2 in. Hot Melt, 6 Rolls

Catalog No. 501919325
Encompass

This polypropylene packing tape is 2 in. wide, clear, and features a hot melt adhesive, offering a thickness of 3 mil and a tensile strength of 45 lb/in. It is supplied in packs of six 55-yd. rolls.

  • Packaging tape
  • Thickness: 3 mil
  • Color: Clear
  • Width: 2 in.
  • Length: 55 yd.
  • Adhesive material: Hot melt
  • No reinforcement
  • Tape material: Polypropylene
  • Tensile strength: 45 lb/in.

Catalog No. 50-191-9325 Supplier MSC Supplier No. 39589387
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polypropylene packing tape is 2 in. wide, clear, and features a hot melt adhesive, offering a thickness of 3 mil and a tensile strength of 45 lb/in. It is supplied in packs of six 55-yd. rolls.

  • Packaging tape
  • Thickness: 3 mil
  • Color: Clear
  • Width: 2 in.
  • Length: 55 yd.
  • Adhesive material: Hot melt
  • No reinforcement
  • Tape material: Polypropylene
  • Tensile strength: 45 lb/in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.