Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1000mL BIOS Swinging Bucket Rotors

Catalog No. 11776 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Cover
Includes:
Cover for Round Bucket (set of 2)
Rotor, Round Buckets with Dura-Coat, 1000 mL Bottles
Rotor, Round Buckets, 1000 mL Bottles
Round Bucket (Set of2)
Capacity:
1000 mL
6 x 1000 mL
8 x 1000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes Capacity
11-776 Cover Cover for Round Bucket (set of 2) -
75-003-961 - Rotor, Round Buckets, 1000 mL Bottles 6 x 1000 mL
75-003-981 - Rotor, Round Buckets, 1000 mL Bottles 8 x 1000 mL
75-003-963 - Round Bucket (Set of2) 1000 mL
75-004-161 - Rotor, Round Buckets with Dura-Coat, 1000 mL Bottles 6 x 1000 mL
75-004-181 - Rotor, Round Buckets with Dura-Coat, 1000 mL Bottles 8 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-776 Supplier Thermo Scientific™ Supplier No. 11776
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Efficiently and reliably perform your bioprocessing methods with the Thermo Scientific™ 6 x 1000mL or 8 x 1000mL swinging bucket rotors.

The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.

Ordering Information:

Buckets, sealing covers and microplate carriers are sold separately; order rotor body (SH-3000) and components to complete assembly. For sealing cover O-rings (set of six) order 12995. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

750mL buckets (set of four) Cat. No. 11790

Compatible with:

Thermo Scientific™ Sorvall™ Evolution RC, RC-6 Plus centrifuge series

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 1000mL Swinging Bucket Rotor Sets
Capacity Not Applicable
Includes Cover for Round Bucket (set of 2)
Product Type Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.