Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1000mL BIOS Swinging Bucket Rotors
GSA_VA

Catalog No. 75003961
Change view
Click to view available options
Capacity:
1000 mL
6 x 1000 mL
8 x 1000 mL
Includes:
Cover for Round Bucket (set of 2)
Rotor, Round Buckets with Dura-Coat, 1000 mL Bottles
Rotor, Round Buckets, 1000 mL Bottles
Round Bucket (Set of2)
Product Type:
Cover
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Product Type
75-003-961 6 x 1000 mL Rotor, Round Buckets, 1000 mL Bottles -
75-003-981 8 x 1000 mL Rotor, Round Buckets, 1000 mL Bottles -
75-003-963 1000 mL Round Bucket (Set of2) -
11-776 - Cover for Round Bucket (set of 2) Cover
75-004-161 6 x 1000 mL Rotor, Round Buckets with Dura-Coat, 1000 mL Bottles -
75-004-181 8 x 1000 mL Rotor, Round Buckets with Dura-Coat, 1000 mL Bottles -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 75-003-961 Supplier Thermo Scientific™ Supplier No. 75003961
Add to Cart
Add to Cart
Request a Quote

Efficiently and reliably perform your bioprocessing methods with the Thermo Scientific™ 6 x 1000mL or 8 x 1000mL swinging bucket rotors.

The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.

Achieve efficient and reliable sample processing with the following features:
  • 8 x 1000mL (8L) capacity at 5,400 max rpm (8,500 x g max RCF) operation;
  • 6 x 1000mL (6L) capacity at 4,600 max rpm (7,117 x g max RCF) operation
  • Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 64% when compared with non-windshielded rotors
  • Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
  • 2-year warranty

Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Swinging Bucket Rotor
Capacity 6 x 1000 mL
Max. RCF 8,500 x g
Max. Speed 5,400 rpm
For Use With (Equipment) Thermo Scientific Sorvall BIOS 16 Centrifuge
Includes Rotor, Round Buckets, 1000 mL Bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.