Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass 100 mm Fluted Glass Funnel, 60° Angle, Short Stem - Case of 12
SDP

Catalog No. NC3735460
Encompass_Preferred

This 100 mm fluted glass funnel is designed for laboratory filtration and transfer tasks where faster flow and reduced clogging are required. The 60° fluted cone and depressed inside flutings promote efficient filtering, and the short stem provides compact handling in crowded setups.

  • Material: PYREX glass.
  • Size (top ID): 100 mm.
  • Angle: 60° cone.
  • Stem type: short stem for compact use.
  • Design: fluted with depressed inside flutings to decrease filtering time.
  • Pack quantity: case of 12 (CS12).

Catalog No. NC3735460 Supplier Chemglass Life Sciences Supplier No. CG8600100
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 100 mm fluted glass funnel is designed for laboratory filtration and transfer tasks where faster flow and reduced clogging are required. The 60° fluted cone and depressed inside flutings promote efficient filtering, and the short stem provides compact handling in crowded setups.

  • Material: PYREX glass.
  • Size (top ID): 100 mm.
  • Angle: 60° cone.
  • Stem type: short stem for compact use.
  • Design: fluted with depressed inside flutings to decrease filtering time.
  • Pack quantity: case of 12 (CS12).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.