Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bellco Glass, Inc. 100mm x 15mm Petri Dish
SDP

Supplier:  Bellco Glass, Inc. 229683000

Encompass_Preferred

Designed for simultaneous studies of organisms in a common environment. Molded dividers create completely separate compartments while allowing airflow.\n\nSpecifications:\n

    \n
  • Ridge on bottom dish allows easy handling and stacking
  • \n
  • Lids contain molded spacers to allow gas exchange
  • \n
  • Working Area: 18.9cm2
  • \n
  • Working Volume: 5mL
  • \n
  • Case Quantity: 500
  • \n

Catalog No. 50-232-9487


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.