Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LW Scientific 100x Dry Objective

Catalog No. 22500119 Shop All LW Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Microscopes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-500-119 Microscopes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-500-119 Supplier LW Scientific Supplier No. MSO100XIPDR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Our new 100x DRY Infinity PLAN objective will bring a radical change in the world of microscopy.  With clarity, resolution, and flat-field-of-view that rivals the best 100x OIL Infinity PLAN objectives.  Why use oil?  

  • Never buy immersion oil again
  • Never wipe oil off a slide
  • Never clean oil off your fingers or your microscope stage
  • Never drag a 40x objective through the oil
  • Increase efficiency and speed scanning slides

Specifications

Type Objective
Autoclavable Not Autoclavable
Color Silver
Connector Types Threaded
Depth (English) 1 in.
Depth (Metric) 2.54 cm
Description 100X Infinity Plan DRY Objective - SEALED
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Dimensions (L x W) 1 x 1 in.
Dimensions (L x W x H) 1 x 1 x 2 in.
Focus Distance 100X
For Use With (Application) Microscopy
For Use With (Equipment) Microscopes
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 1 in.
Length (Metric) 2.54 cm
Magnification Power 100X
Material Metal
Thickness (Metric) 2.54 cm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.