Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ EmbryoMax™ Nucleosides (100X)

Catalog No. es008d Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES008D 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ES008D Supplier MilliporeSigma™ Supplier No. ES008D
Only null left
Add to Cart
Add to Cart

For stem cell culture applications.

  • Used for routine mouse embryonic stem cell culture applications
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at -20°C upto 1 year.
Form Liquid
Product Type Nucleosides
Formulation Cytidine: 0.73g/L; Guanosine: 0.85g/L; Uridine: 0.73g/L; Adenosine: 0.8g/L; Thymidine: 0.24g/L
For Use With (Application) Stem cell culture
Quantity 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.