Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Single Cytology Funnels

Catalog No. 10358 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
50/Pk.
50/Pk., 500/Cs.
500/Cs.
Color:
Brown
White
Volume (Metric):
Up to 0.25 mL
Up to 0.4 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color Volume (Metric)
10-358 50/Pk., 500/Cs. Brown Up to 0.25 mL
10-354 50/Pk. White Up to 0.4 mL
10-355 500/Cs. White Up to 0.4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-358
Only null left
Add to Cart
Edge
Add to Cart

For the Epredia™ Shandon™ CytoSpin™ Centrifuge

For the Thermo Scientific™ Shandon™ CytoSpin™ Centrifuge

  • Functional equivalent of the Shandon Single Cytofunnel™
  • Fully compatible with Shandon CytoSpin Centrifuge
  • White Filter Card is pre-attached and is designed for single-use only
  • Brown Filter Card for slower absorption of sparse samples — ideal for CSF
  • For sample volumes of up to 0.4mL or less
  • Provides consistent and homogeneous cell deposition area of 6mm

Specifications

Color Brown
For Use With (Equipment) Shandon Cytospin
Includes Brown Filter Card; Sealing Caps
Quantity 50/Pk., 500/Cs.
Volume (Metric) Up to 0.25 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.