Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1073B Tyvek™/HDPE Autoclave Stopper Bag Tubing
SDP

Catalog No. 19990282
Change view
Click to view available options
Length (English):
14 in.
18 in.
500 ft.
Width (English):
2 in.
3 in.
4 in.
6 in.
9 in.
10 in.
12 in.
14 in.
18 in.
28 in.
36 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-990-282 500 ft. 2 in.
19-042-754 14 in. 36 in.
19-990-283 500 ft. 3 in.
19-042-755 18 in. 36 in.
19-990-284 500 ft. 4 in.
19-990-285 500 ft. 6 in.
19-990-286 500 ft. 9 in.
19-990-288 500 ft. 12 in.
19-990-287 500 ft. 10 in.
19-990-289 500 ft. 18 in.
19-990-290 500 ft. 28 in.
17-010-001 500 ft. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-990-282 Supplier Keystone Cleanroom Products Supplier No. SBTMGTVK02
Add to Cart
Add to Cart

Autoclave Stopper Bag Continuous Form Tubing for Steam Sterilization is made of medical grade DuPont™ Tyvek™ and HDPE film materials and yields high seal strength for stoppers, seals and heavy equipment parts. Cut tubing to desired length and heat seal both ends closed using a validateable impulse, or continuous band sealer.

  • Designed for Steam Sterilization
  • Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
  • Hydrophobic
  • Microbial Barrier
  • Resists Tearing and Punctures
  • Lint-Free - Category (Helmke Drum)
  • Manufactured and Packaged in a ISO 6 Cleanroom
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Length (English) 500 ft.
Width (English) 2 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.