Learn More
Keystone Cleanroom Products 1073B Tyvek Tubing

Description
- Superior seal strength for stoppers, seals and heavy equipment parts and minimal drying time.
- Simply cut Tyvek tubing to desired length and heat seal both ends closed using a validate-able impulse, or continuous band sealer.
- Medical grade 1073B Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint free, no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 requirements
- Heat sealed and packaged in an ISO 6 controlled clean room.
- Designed for steam sterilization
- Recommended for use with a heat sealer
- Hydrophobic
- Resists tearing and punctures
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Length (English) | 500 ft. |
| Width (English) | 2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.