Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MINERVA BIOLABS INC MINERVA BIOLABS INC 10CFU Mycoplasma Standard, Acholeplasma laidlawii, EP 2.6.7 Compliant

Catalog No. NC3998201
Encompass_Preferred

10CFU® Mycoplasma Standards are inactivated, lyophilized mycoplasma particles for product- and matrix-specific validation of NAT-based mycoplasma tests. They comply with EP 2.6.7 (12.2), USP <77>, and JP 18 G3 regulations. Non-infectious and safe to handle, these standards allow for Limit of Detection (LOD) determination and serve as an External Positive Control (EPC) with a defined concentration.

  • Compliant with EP 2.6.7 (12.2), USP <77>, and JP 18 G3.
  • Concentration: ≤10 CFU/mL.
  • Non-infectious, lyophilized.
  • Species: Acholeplasma laidlawii.
  • Application: NAT-based mycoplasma testing, method validation, external positive control.
  • Contents: 3 vials ≤10 CFU (lyophilized), 1 vial PCR-grade water.
  • Detection methods: PCR, qPCR, dPCR.
  • Storage: 2°C to 8°C; Shipping: ambient.

Catalog No. NC3998201 Supplier MINERVA BIOLABS INC Supplier No. 1058001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

10CFU® Mycoplasma Standards are inactivated, lyophilized mycoplasma particles for product- and matrix-specific validation of NAT-based mycoplasma tests. They comply with EP 2.6.7 (12.2), USP <77>, and JP 18 G3 regulations. Non-infectious and safe to handle, these standards allow for Limit of Detection (LOD) determination and serve as an External Positive Control (EPC) with a defined concentration.

  • Compliant with EP 2.6.7 (12.2), USP <77>, and JP 18 G3.
  • Concentration: ≤10 CFU/mL.
  • Non-infectious, lyophilized.
  • Species: Acholeplasma laidlawii.
  • Application: NAT-based mycoplasma testing, method validation, external positive control.
  • Contents: 3 vials ≤10 CFU (lyophilized), 1 vial PCR-grade water.
  • Detection methods: PCR, qPCR, dPCR.
  • Storage: 2°C to 8°C; Shipping: ambient.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.