Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. 10K Mega-Swivel Steel Anchor

Catalog No. 17103797
Change view
Click to view available options
Load Bearing Capacity (English):
10,000 lb MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-797 10,000 lb MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-797 Supplier Werner Co. Supplier No. A320003
Only null left
Add to Cart
Add to Cart

Mega-swivel steech anchor with 5/8 in. bolt, washer, nut.

Robust steel design with 360 degree swivel of the forged D-ring. Includes 5/8 in. bolt, washer and nut.

  • Fits 5/8 in. drill hole with 1/4 in. minimum steel thickness.

Specifications

Load Bearing Capacity (English) 10,000 lb MBS
Weight (English) 1.9 lb.
Width (English) 3 in.
Certifications/Compliance Meets ANSI and OSHA Standards
Weight (Metric) 0.862 kg
Width (Metric) 7.62 cm
Product Type Swivel Anchor
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses, SRL
Dimensions (L x W) 5.5 x 3 in.
Includes D-ring
Load Bearing Capacity (Metric) 4535.92 kg MBS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.