Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. 10K Steel Mega-Swivel Anchor

Catalog No. 17103804
Change view
Click to view available options
Load Bearing Capacity (English):
10,000 lb MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-804 10,000 lb MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-804 Supplier Werner Co. Supplier No. A510003
Only null left
Add to Cart
Add to Cart

Steel mega-swivel anchor.

Robust steel design with 360 degree swivel of the forged D-ring. Minimum Breaking Strength (MBS): 10,000 lb. No bolts included. Meets ANSI and OSHA Standards.

Specifications

Certifications/Compliance Meets ANSI and OSHA Standards
Product Type Mega-Swivel Anchor
Dimensions (L x W) 5.5 x 3 in.
For Use With (Equipment) Harnesses, SRL
Width (Metric) 7.62 cm
For Use With (Application) Fall Protection
Load Bearing Capacity (English) 10,000 lb MBS
Load Bearing Capacity (Metric) 4535.92 kg MBS
Width (English) 3 in.
Weight (English) 2 lb.
Weight (Metric) 0.907 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.