Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10 mL Nalgene Oak Ridge Tube or 12mL Round Tube Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor

Catalog No. 0101311 Shop All Thermo Scientific Products
Change view
Click to view available options
Tube Type:
10 mL Nalgene Oak Ridge Tube, 12 mL Round Tube
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Type
01-013-11 10 mL Nalgene Oak Ridge Tube, 12 mL Round Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-013-11 Supplier Thermo Scientific™ Supplier No. 0101311
  • $435.50
    $399.65 / Pack of 2

    Save $35.85

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accommodate 10mL Oak Ridge or 12mL round tubes in Thermo Scientific™ Fiberlite™ conical tube rotors.

Accommodate 10mL Nalgene Oak Ridge or 12mL round tubes in Thermo Scientific™ Fiberlite™ F13-14x50cy or Fiberlite F15-8x50cy rotors.

TRUSTED_SUSTAINABILITY

Specifications

Type Ridge Tube Adapter
Tube Type 10 mL Nalgene Oak Ridge Tube, 12 mL Round Tube
Capacity 10, 12 mL
For Use With (Equipment) Fiberlite F13-14x50cy, Fiberlite F15-8x50cy rotors
Description 10mL Nalgene Oak Ridge Tube or 12mL Round Tube Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.