Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10mm Non-Assembled Screw Thread Autosampler Amber Glass Vial Kits, with ID, lt. blue cap, red PTFE/white silicone/red PTFE septum, 2mL

Catalog No. 0337515H
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-375-15H Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-375-15H Supplier Thermo Scientific™ Supplier No. C401088AW

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 screw thread caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ National™ 10mm Amber Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.

  • Two-compartment benchtop storage tray
  • I-D™ vials feature write-on patch with graduations
  • All items remain handy and dust-free
  • Caps with septa are not attached to vials (packed in separate polybag)

Includes:

100 vials and 100 caps with pre-assembled septa

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Light Blue
Description Amber Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Diameter (Metric) Inner 12 mm
Color Amber
Material Glass, PTFE, Silicone
Pre-slit No
Volume (Metric) 2 mL
Septum Red PTFE/White Silicone/Red PTFE
Includes Vial: C4010-2W, Closure: C4010-60A
No. per Pack 100
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 8.5 mm hole
Closure Size 10-425
Marking Spot Yes
Septa Size (Metric) 10-425 mm
Height (Metric) 32 mm
Product Type Unassembled Screw Top Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.