Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10mm Plastic Screw Thread Autosampler Vials

Catalog No. 0337517CA Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
600 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-375-17CA 600 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-375-17CA Supplier Thermo Scientific™ Supplier No. C401011

missing translation for 'validMainframeMsg'

Choose from these chemically inert 10mm polypropylene vials that are suitable for most chromatography applications.

Choose from this selection of chemically inert polypropylene vials that are suitable for most chromatography applications. These 10mm plastic screw thread vials provide an economical alternative to glass for some applications. They are manufactured from high-quality, GC-tested polypropylene material and feature a 10-425 finish. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Precision formed tips are designed to aid sample recovery for limited-volume applications.

TRUSTED_SUSTAINABILITY

Specifications

Description 600µL Virgin Polypropylene MicroVial, Tapered Tip
Diameter (Metric) Opening 10 mm
Diameter (Metric) Inner 12 mm
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 600 μL
Insert Type Fused Insert
Volume (Metric) Residual <6 μL
Volume (Metric) Working 600 μL
Base Style Conical
Volume (Metric) Total 600 μL
Closure Type Screw Cap
Quantity 100
Closure Size 10-425
Marking Spot No
Volume (Metric) Usable 400μL
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.