Learn More
Thermo Scientific™ 10mm Wide Opening Amber Glass Screw Thread Vials
Shop All Thermo Scientific ProductsDescription
Select from these high-quality amber glass vials designed to fit a variety of autosamplers. Manufactured from superior quality 51A amber (Type 1, Class B) glass, Thermo Scientific™ 10mm Wide Opening Screw Thread Vials are have a 10-425 thread finish.
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Identify sample and volume using the graduated, write-on patch provided on certain vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Choose the best insert for your sample needs
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point inserts minimize residual sample loss
Autosampler compatibility*
Jasco™
PerkinElmer™
Shimadzu™
Varian™
Waters™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Specifications
Specifications
| Description | Amber Glass; 2mL |
| Diameter (Metric) Opening | 10 mm |
| Diameter (Metric) Inner | 12 mm |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Amber Glass, Glass |
| Volume (Metric) | 2.0 mL |
| Insert Type | None |
| Volume (Metric) Residual | <170μL |
| Base Style | Flat Bottom |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.