Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences 10x Loupe with 3 Lenses, 30 mm Field of vision
SDP

Catalog No. 501930664
Encompass_Preferred


OD: 19 mm
Scale: 16 mm with 0.1 mm divisions
Field of vision: 30 mm
Weight: 43 g
Dimensions: 38x38x40mm

Catalog No. 50-193-0664 Supplier Electron Microscopy Sciences Supplier No. 6819907
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'


OD: 19 mm
Scale: 16 mm with 0.1 mm divisions
Field of vision: 30 mm
Weight: 43 g
Dimensions: 38x38x40mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.