Learn More
AccuTec Blades #11 Hobby Blades
Description
- Blades made of high carbon steel
- Precision acute point
- Fits all standard handles
Specifications
Specifications
| Blade Material | Carbon Steel |
| Product Type | Hobby Blade |
| For Use With (Application) | Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications |
| Length (English) Blade | 1.585 in. |
| Length (Metric) Blade | 40.26 mm |
| Size | # 11 |
| For Use With (Equipment) | Standard Hobby Knife |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.53 mm |
| Handle Material | Carbon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.