Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AccuTec Blades #11 Hobby Blades

Catalog No. p-7182795
Change view
Click to view available options
Blade Material:
Carbon Steel
Quantity:
10/Pk.
Packaging Type:
100/Box, 10 Boxes/Cs.
100/Card, 12 Cards/Cs.
100/Carton, 10 Cartons/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Material Quantity Packaging Type
17-989-143 Carbon Steel 10/Pk. 100/Box, 10 Boxes/Cs.
17-989-131 Carbon Steel 10/Pk. 100/Carton, 10 Cartons/Cs.
17-989-137 Carbon Steel 10/Pk. 100/Card, 12 Cards/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-989-143 Supplier AccuTec Blades Supplier No. 880186

AccuTec Blades #11 Hobby Blades with a fine edge provide precise cutting capabilities

  • Blades made of high carbon steel
  • Precision acute point
  • Fits all standard handles

Specifications

Blade Material Carbon Steel
Product Type Hobby Blade
For Use With (Application) Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications
Length (English) Blade 1.585 in.
Length (Metric) Blade 40.26 mm
Size # 11
For Use With (Equipment) Standard Hobby Knife
Sterility Non-sterile
Thickness (Metric) 0.53 mm
Handle Material Carbon
Quantity 10/Pk.
Packaging Type 100/Box, 10 Boxes/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.