Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 11 mm Glass Wide Opening Crimp Top Vials

Catalog No. 033916 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Graduated:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot Graduated
03-391-6 Amber Yes Yes
13-622-202 Clear Yes Yes
03-391-5 Clear No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-391-6
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.

  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
  • I-D vials feature a write-on patch with graduations for convenient sample identification
  • Wide neck opening design, allows easy filling, requires Micro-Inserts with a diameter of 6 mm
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
No. per Pack 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Crimp Top Autosampler Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.