Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mti Corporation 1100C COMPACT MUFFLE FURNACE
SDP

Catalog No. NC3595119
Encompass_Preferred

  • Maximum temperature: 1100 °C (< 1 hour)
  • Continuous temperature: 1000 °C
  • Chamber dimensions: 100 mm x 105 mm x 130 mm
  • Chamber capacity: 1 liter (65 in³)
  • Overall dimensions (door closed): 230 mm x 200 mm x 360 mm
  • Overall dimensions (door open): 230 mm x 440 mm x 360 mm
  • Insulation type: High-purity fibrous alumina
  • Energy consumption reduction: 30%
  • Door type: Drop-down
  • Safety features: Automatic power-off on door open, over-heating protection, broken thermocouple protection
  • Controller type: PID automatic control with auto-tune function
  • Programmable segments: 30
  • Rated voltage: 110V AC
  • Power: 950 W (15A fuse)
  • Power plug: NEMA 5-15P
  • Heating rate: Up to 30 °C/min
  • Controller panel size: 48 mm x 48 mm (digital)
  • Optional features: Gas inlet/outlet ports for purging (extra cost)

Catalog No. NC3595119 Supplier Mti Corporation Supplier No. KSL1100XS110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Maximum temperature: 1100 °C (< 1 hour)
  • Continuous temperature: 1000 °C
  • Chamber dimensions: 100 mm x 105 mm x 130 mm
  • Chamber capacity: 1 liter (65 in³)
  • Overall dimensions (door closed): 230 mm x 200 mm x 360 mm
  • Overall dimensions (door open): 230 mm x 440 mm x 360 mm
  • Insulation type: High-purity fibrous alumina
  • Energy consumption reduction: 30%
  • Door type: Drop-down
  • Safety features: Automatic power-off on door open, over-heating protection, broken thermocouple protection
  • Controller type: PID automatic control with auto-tune function
  • Programmable segments: 30
  • Rated voltage: 110V AC
  • Power: 950 W (15A fuse)
  • Power plug: NEMA 5-15P
  • Heating rate: Up to 30 °C/min
  • Controller panel size: 48 mm x 48 mm (digital)
  • Optional features: Gas inlet/outlet ports for purging (extra cost)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.