Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mti Corporation 1100C LARGE MUFFLE FURNACE
SDP

Catalog No. NC2595753
Encompass

  • Heating Chamber Dimensions: 16 in x 16 in x 16 in (40 x 40 x 40 cm)
  • Chamber Capacity: 64 liters (2.37 cu ft)
  • Continuous Operating Temperature: 100-1100 °C
  • Maximum Temperature (Short Term): 1200 °C (under 1 hour)
  • Temperature Stability at 1000 °C: +/- 1 °C
  • Temperature Uniformity at 1000 °C: +/- 5 °C
  • Max Heating Rate: 20 °C/min
  • Power Voltage: AC 208-240 V, Single phase, 50/60 Hz
  • Power Wattage: 7.5 kW
  • Current Rating: 34 A
  • Insulation Material: High-purity alumina fiber
  • Structure: Heavy-duty double-layer with cooling fan
  • Vent Port: Built-in 1/4 in barbed gas inlet/outlet (rear)
  • Safety Features: Door interlock
  • Temperature Controller: FA-YD518P-AG (primary, 1 source) / Digital (primary, 2 sources)

Catalog No. NC2595753 Supplier Mti Corporation Supplier No. KSL1200XL
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Heating Chamber Dimensions: 16 in x 16 in x 16 in (40 x 40 x 40 cm)
  • Chamber Capacity: 64 liters (2.37 cu ft)
  • Continuous Operating Temperature: 100-1100 °C
  • Maximum Temperature (Short Term): 1200 °C (under 1 hour)
  • Temperature Stability at 1000 °C: +/- 1 °C
  • Temperature Uniformity at 1000 °C: +/- 5 °C
  • Max Heating Rate: 20 °C/min
  • Power Voltage: AC 208-240 V, Single phase, 50/60 Hz
  • Power Wattage: 7.5 kW
  • Current Rating: 34 A
  • Insulation Material: High-purity alumina fiber
  • Structure: Heavy-duty double-layer with cooling fan
  • Vent Port: Built-in 1/4 in barbed gas inlet/outlet (rear)
  • Safety Features: Door interlock
  • Temperature Controller: FA-YD518P-AG (primary, 1 source) / Digital (primary, 2 sources)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.