Learn More
Description
- Dual frequency: 37/80 kHz
- Use high frequency (80 kHz) for longer cleaning of sensitive items
- Low volume even at high frequency
- Simple-to-use interface and easy-to-read display
- Rear drain with a convenient side valve for ease-of-use
- Use the Power Control for power regulation of special cleaning and laboratory applications
- Pause option allows you to stop the cleaning
- Auto Start functionality to start cleaning when a programmed temperature is reached
- Safety feature shuts down the machine after 12 hours of continuous operation
Choose the exact cleaning mode for your needs
- Normal: ideal for sample preparation
- Pulse: activatable additional power for increased peak performance
- Sweep: uniform distribution of power throughout the tank
- Degas: efficient degassing of samples and HPLC solvents
Specifications
Specifications
| Display | LED |
| Material | Stainless Steel |
| Frequency | 37/80 Hz |
| Voltage | 115 V |
| Capacity (English) | 0.72 gal. |
| Capacity (Metric) | 2.75 L |
| Dimensions (D x W x H) | 7.0 x 11.8 x 8.7 in. |
| Dimensions (D x W x H) Interior | 5.4 x 9.4 x 3.9 in. |
| For Use With (Application) | Cleaning, Mixing and Degassing in Lab and Industry |
| Model | FB-11201 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
