Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 112xx Series Advanced Ultrasonic Cleaner PROMO
SDP

Catalog No. FB11201S24 Shop All Fisherbrand Products
Change view
Click to view available options
112xx Series Advanced Ultrasonic Cleaner; Capacity (Metric): 2.75 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
FB11201S24 112xx Series Advanced Ultrasonic Cleaner; Capacity (Metric): 2.75 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB11201S24

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Fisherbrand™ 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners, featuring a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe, quiet cleaning and the mixing of sensitive samples.

  • Dual frequency: 37/80 kHz
  • Use high frequency (80 kHz) for longer cleaning of sensitive items
  • Low volume even at high frequency
  • Simple-to-use interface and easy-to-read display
  • Rear drain with a convenient side valve for ease-of-use
  • Use the Power Control for power regulation of special cleaning and laboratory applications
  • Pause option allows you to stop the cleaning
  • Auto Start functionality to start cleaning when a programmed temperature is reached
  • Safety feature shuts down the machine after 12 hours of continuous operation

Choose the exact cleaning mode for your needs:

  • Normal: ideal for sample preparation
  • Pulse: activatable additional power for increased peak performance
  • Sweep: uniform distribution of power throughout the tank
  • Degas: efficient degassing of samples and HPLC solvents

Specifications

Material Stainless Steel
Display LED
Frequency 37/80 Hz
Voltage 115 V
Capacity (English) 0.72 gal.
Capacity (Metric) 2.75 L
Density 8.7 in.
Dimensions (D x W x H) 7 x 11.8 x 8.7 in.
Dimensions (D x W x H) Interior 5.4 x 9.4 x 3.9 in.
For Use With (Application) Cleaning, Mixing and Degassing in Laboratory and Industry
Model FB-11201
Wattage 480/400 W
Weight (English) 7.2 lb.
Weight (Metric) 3.3 kg
Operating Frequency 37/80 kHz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.