Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC EBM Papst AC Axial Fan, 115 V, 61 m³/h, 80 x 80 x 38 mm

Catalog No. 5000506996
Encompass

This AC axial compact fan is designed for efficient cooling and ventilation in various applications. It operates at 115 VAC with a frequency of 60 Hz, providing an airflow of 61 m³/h and a speed of 3300 min⁻¹. The fan features an 80 x 80 x 38 mm frame, constructed with a durable sheet steel impeller and die-cast aluminum housing.

  • Dimensions: 80 x 80 x 38 mm
  • Nominal voltage: 115 V
  • Frequency: 60 Hz
  • Speed: 3300 min⁻¹
  • Air flow: 61 m³/h
  • Power input: 11 W
  • Impeller material: Sheet steel, painted black
  • Housing material: Die-cast aluminum
  • Airflow direction: Exhaust over struts
  • Service life L10 at 40 °C: 55000 h
  • Minimum ambient temperature: -40 °C
  • Maximum ambient temperature: 95 °C
  • Sound pressure level: 35 dB(A)

Catalog No. 50-005-06996 Supplier MSC Supplier No. 76939933
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This AC axial compact fan is designed for efficient cooling and ventilation in various applications. It operates at 115 VAC with a frequency of 60 Hz, providing an airflow of 61 m³/h and a speed of 3300 min⁻¹. The fan features an 80 x 80 x 38 mm frame, constructed with a durable sheet steel impeller and die-cast aluminum housing.

  • Dimensions: 80 x 80 x 38 mm
  • Nominal voltage: 115 V
  • Frequency: 60 Hz
  • Speed: 3300 min⁻¹
  • Air flow: 61 m³/h
  • Power input: 11 W
  • Impeller material: Sheet steel, painted black
  • Housing material: Die-cast aluminum
  • Airflow direction: Exhaust over struts
  • Service life L10 at 40 °C: 55000 h
  • Minimum ambient temperature: -40 °C
  • Maximum ambient temperature: 95 °C
  • Sound pressure level: 35 dB(A)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.