Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 11mm Autosampler Snap-It Pink Caps, 6mm opening, red PTFE/white silicone septa, Y-cut

Catalog No. 03378608 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Pink, Red, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-378-608 Pink, Red, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-378-608

missing translation for 'validMainframeMsg'

11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.

11mm Wide Opening Snap-It Caps and Septa eliminate the need for crimping or de-capping tools. They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. 
TRUSTED_SUSTAINABILITY

Specifications

Description 11mm Snap-It Cap, 6mm hole
Color Pink, Red, White
Material PTFE, Silicone, Polyethylene
Septum Red PTFE/White Silicone, Y-cut
Product Line National
Quantity 100
Thickness (Metric) 1.3 mm
Closure Size 11 mm
For Use With (Equipment) National 11 mm Snap-It Vials
Product Type Snap Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.