Learn More
Description
Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11 mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- Easy application and removal
- Improved sealing against sample evaporation
Specifications
Specifications
| Description | 11mm Snap-It Cap, 6mm hole |
| Color | Blue, Red, White |
| Material | PTFE, Silicone, Polyethylene |
| Septum | Red PTFE/White Silicone |
| Product Line | National Snap-It |
| Quantity | 100 |
| Thickness (Metric) | 1.3 mm |
| Closure Size | 11 mm |
| For Use With (Equipment) | National 11 mm Snap-It Vials |
| Product Type | Snap Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.