Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Autosampler Snap-It Caps

Catalog No. 03396V Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Black, Blue, White
Black, Red, White
Blue
Blue, Red, White
Blue, White
Clear
Clear, Blue, White
Clear, Red
Clear, Red, White
Green
Green, Red, White
Red
Red, Blue, White
Red, White
Yellow
Yellow, Red, White
Septum:
Blue PTFE/White Silicone, Pre-slit
Clear PTFE/Synthetic Red Rubber
Integral Molded in Polyethylene
PTFE
PTFE, Virgin
PTFE/Silicone PTFE
PTFE/Silicone/PTFE
PTFE/Synthetic Rubber
Red PTFE/White Silicone
Red PTFE/White Silicone, Star-slit
Red PTFE/White Silicone/Red PTFE
Color (Seal):
Clear/Red
Red/White/Red
White
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Color (Seal)
03-396V Red, White Red PTFE/White Silicone -
03-396C Green PTFE/Synthetic Rubber Clear/Red
03-396G Blue PTFE, Virgin White
03-396H Green PTFE, Virgin White
03-396J Red PTFE, Virgin White
03-396L Clear PTFE/Silicone PTFE Red/White/Red
03-396M Blue PTFE/Silicone/PTFE Red/White/Red
03-375-24E Clear Integral Molded in Polyethylene -
03-375-24F Blue Integral Molded in Polyethylene -
03-396P Red, White Red PTFE/White Silicone/Red PTFE -
03-376-401 Black, Red, White Red PTFE/White Silicone -
03-396AA Red, Blue, White Blue PTFE/White Silicone, Pre-slit -
03-396A Clear, Red Clear PTFE/Synthetic Red Rubber -
03-396Q Yellow PTFE/Silicone/PTFE Red/White/Red
03-396R Clear, Red, White Red PTFE/White Silicone -
03-396S Blue, Red, White Red PTFE/White Silicone -
03-396T Green, Red, White Red PTFE/White Silicone -
03-396W Yellow, Red, White Red PTFE/White Silicone -
03-396X Clear, Blue, White Blue PTFE/White Silicone, Pre-slit -
03-396Y Blue, White Blue PTFE/White Silicone, Pre-slit -
03-397-14 Black, Blue, White Blue PTFE/White Silicone, Pre-slit -
03-396-67 Clear, Red, White Red PTFE/White Silicone, Star-slit -
13-622-293 Blue PTFE White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 03-396V Supplier Thermo Scientific™ Supplier No. C401154R

missing translation for 'validMainframeMsg'

11 mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.

Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11 mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • Caps eliminate the need for crimping or de-capping tools
  • Easy to apply and easy to remove from vials
  • Available in a variety of colors and septa choices
TRUSTED_SUSTAINABILITY

Specifications

Description 11mm Snap-It Cap, 6mm hole
Color Red, White
Material PTFE, Silicone, Polyethylene
Volume (Metric) 2 mL
Septum Red PTFE/White Silicone
Product Line National Snap-It
Quantity 100
Thickness (Metric) 1.3 mm
Closure Size 11 mm
For Use With (Equipment) National 11 mm Snap-It Vials
Product Type Snap Cap
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.