Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Non-Assembled Amber Crimp Top & Snap-It Autosampler Vial Kits

Catalog No. p-6062383
Change view
Click to view available options
Marking Spot:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot
13-622-343 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-622-343 Supplier Thermo Scientific™ Supplier No. 2CV(A)7CP

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 crimp top caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Amber Crimp Top Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

With these convenience kits, all items remain handy and dust free.
TRUSTED_SUSTAINABILITY

Specifications

Description Convenience Kit, Wide Opening Crimp Top Vial
Color Amber
Material Glass
Volume (Metric) 2 mL
No. per Pack 100
Closure Size 11 mm
Marking Spot Yes

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.