Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Catalog No. 03378392 Shop All Thermo Scientific Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Clear
Pink
Silver
Closure Type:
Crimp Cap, Open Top, 5.5 mm hole
Crimp Cap, Open Top, 6 mm hole
Snap Cap, Open Top, 6 mm hole
Septum:
PTFE/Red Rubber
PTFE/Silicone
Type 7 Rubber/PTFE
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Closure Type Septum
03-378-392 Yes Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber
03-375-4AA No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber
03-375-4A No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber
03-377-85 No Clear Snap Cap, Open Top, 6 mm hole PTFE/Silicone
03-246-320 No Pink Snap Cap, Open Top, 6 mm hole PTFE/Silicone
03-377-82 No Clear Snap Cap, Open Top, 6 mm hole PTFE/Red Rubber
03-251-426 Yes Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Silicone
13-622-425 Yes Silver Crimp Cap, Open Top, 6 mm hole PTFE/Silicone
03-341-936 Yes Silver Crimp Cap, Open Top, 6 mm hole Type 7 Rubber/PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-378-392 Supplier Thermo Scientific™ Supplier No. C401187W

missing translation for 'validMainframeMsg'

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Two-compartment benchtop storage tray
  • Include matched quantities of vials and silver aluminum seals with prefitted septa
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Description Clear Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2mL
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass, PTFE, Rubber
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Red Rubber
Includes Vial: C4011-1W, Closure: C4011-1AP
No. per Pack 100 Pk.
Volume (Metric) Total 2 mL
Closure Material Aluminum
Closure Type Crimp Cap, Open Top, 5.5 mm hole
Closure Size 11 mm
Marking Spot Yes
Septa Size (Metric) 11 mm
Height (Metric) 32 mm
Product Type Unassembled Crimp Top Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.