Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ 12.5 qt. Utility Bucket and Kickstand
SDP

Catalog No. 22444927 Shop All Mopec Products
Change view
Click to view available options
Capacity (English):
12.5 qt.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-444-927 12.5 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-927 Supplier Mopec™ Supplier No. BA005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This quality utility bucket and kickstand can be used for a variety of facility needs. The wheeled kickstand allows for easy movement throughout the work space.

  • Depth: 10 in. (25 cm)
  • Made of non-corrosive stainless steel

Specifications

Product Type Bucket
Capacity (Metric) 11.8 L
Graduations No
Material Stainless Steel
Capacity (English) 12.5 qt.
Diameter (English) Bottom 7.875 in.
Diameter (English)Top 1 ft.
Diameter (Metric) Bottom 20 cm
Diameter (Metric)Top 30.5 cm
Handle Material Stainless Steel
Includes Bucket, Kickstand
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.