Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ 12 Cal UltraSoft 49 in. Arc Flash Coat
SDP

Catalog No. 17001237 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-001-237 Small
17-001-238 Medium
17-001-239 Large
17-001-240 2X-Large
17-001-241 3X-Large
17-001-242 X-Large
17-001-243 4X-Large
17-001-244 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-001-237 Supplier National Safety Apparel™ Supplier No. C04UP03SM49
Add to Cart
Add to Cart

For enhanced protection Westex™ UltraSoft is the ideal choice for superior comfort, improved safety, and above average durability.

  • Arc Rating: 12 cal/cm²
  • CAT 2
  • Fabric/Material: 9 oz. Westex™ UltraSoft™
  • 49 in. coat length
  • Garments embroidered with arc rating
  • FR hook and loop front closure
  • FR knit wrists for comfortable, secure fit
  • FR fabric will not melt, drip, or ignite
  • Generous fit for ease of movement
  • Stand up collar for extra coverage
  • Available in a convenient kit
  • Made in the USA

Specifications

Closure Type Hook and Loop
Color Navy
Disposable Reusable
Gender Unisex
Material Cotton, Nylon
Neck Style Collared
Size Small
Resistance Flame
Seam Type Stitched
Arc Flash Rating 8 cal/cm²
Certifications/Compliance CAT 2, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.