Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters AccQ-Tag Ultra C18 Method Validation Kit, 2.5 μm, 4.6 x 150 mm, 3/pk

Catalog No. 502269334 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit contains three C18, 2.5 μm, 4.6 x 150 mm columns from three different synthesized batches of 2.5 μm material, specifically designed for reversed-phase separation of pre-column derivatized amino acids. Each column is QC tested using Amino Acid Hydrolysate Standard for repeatable performance in amino acid analyses. Suggested for method validation and amino acid analysis.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 10,000 psi (690 Bar)
  • Particle size: 2.5 μm
  • Pore size: 130 Å
  • Format: Method validation kit
  • System: HPLC, UHPLC
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Units per package: 3 pk

This item is not returnable. View return policy
Catalog No. 50-226-9334 Supplier Waters Corp Supplier No. 186010059
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This kit contains three C18, 2.5 μm, 4.6 x 150 mm columns from three different synthesized batches of 2.5 μm material, specifically designed for reversed-phase separation of pre-column derivatized amino acids. Each column is QC tested using Amino Acid Hydrolysate Standard for repeatable performance in amino acid analyses. Suggested for method validation and amino acid analysis.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 10,000 psi (690 Bar)
  • Particle size: 2.5 μm
  • Pore size: 130 Å
  • Format: Method validation kit
  • System: HPLC, UHPLC
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Units per package: 3 pk

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.