Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ 12 Hour Emergency Lightstick, 48 Pack
SDP

Catalog No. 19777030
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-030 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-030 Supplier Ready America™ Supplier No. 27007
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ 12 Hour Emergency Lightstick is ideal for power blackouts, night time roadside emergencies, and outdoor recreational activities.

  • Once activated, green safety lightsticks last for up to 12 hours
  • Safer than candles, more reliable than flashlights, and cool to the touch
  • Non-toxic lightsticks have endless uses
  • Can be easily stored in the home, office, or car. Instant light every time

Specifications

Product Type Emergency Lighting
Color Green
Material Plastic
Height (English) 4.5 in.
Height (Metric) 11.43 cm
Length (English) 12 in.
Length (Metric) 30.48 cm
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Width (English) 10.5 in.
Width (Metric) 26.67 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.