Learn More
Supertek™ 12 in. Power Cords with Protective Vinyl Sheathed Alligator Clips on Each End

Shop All Supertek Scientific Products


Description
- Useful 12 in. Power Cords
- Protective Vinyl Sheathed Alligator Clips on both ends
- Flexible plastic-covered wire
- 3 Red
- 3 Black.
Specifications
Specifications
| For Use With (Equipment) | Electrical Experiments |
| Length (English) | 12 in. |
| Length (Metric) | 2.54 cm |
| Material | Plastic |
| Voltage | 0/1 V |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| For Use With (Application) | Voltage Experiments |
| Product Type | Power Cord |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.