Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo ABSOLUTE Digimatic Caliper, 300 mm, 0.01 mm, 1 ea

Catalog No. 501113258
Encompass

This Mitutoyo ABSOLUTE Digimatic Caliper is designed for precise measurements in various laboratory and industrial applications. It offers both absolute and incremental measurement modes for versatile use.

  • Maximum measurement range of 300 mm (12 in)
  • Resolution of 0.01 mm (0.0005 in) for accurate readings
  • Accuracy of +/-0.03 mm (0.0015 in)
  • Constructed from durable stainless steel for longevity
  • Suitable for inside, outside, depth, and step measurements
  • Includes a battery and a protective case for convenience
  • Features a thumb wheel for smooth jaw adjustment
  • Powered by a single SR44 silver oxide battery

Catalog No. 50-111-3258 Supplier MSC Supplier No. 06257828
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mitutoyo ABSOLUTE Digimatic Caliper is designed for precise measurements in various laboratory and industrial applications. It offers both absolute and incremental measurement modes for versatile use.

  • Maximum measurement range of 300 mm (12 in)
  • Resolution of 0.01 mm (0.0005 in) for accurate readings
  • Accuracy of +/-0.03 mm (0.0015 in)
  • Constructed from durable stainless steel for longevity
  • Suitable for inside, outside, depth, and step measurements
  • Includes a battery and a protective case for convenience
  • Features a thumb wheel for smooth jaw adjustment
  • Powered by a single SR44 silver oxide battery

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.