Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell Places™ 12 oz. Bottle Docks
SDP

Catalog No. 19270265 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-270-265 White
19-270-264 Graphite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-270-265 Supplier Purell Places™ Supplier No. 961912WHT
Add to Cart
Add to Cart

Semi-permanent station dock ensures that 12 oz. bottles remain securely on tables, desks, and other surfaces.

  • A unique and attractive semi-permanent station for Purell™ Advanced Hand Sanitizer 12 oz. bottles
  • Dock ensures that bottles remain securely on tables, desks, and other surfaces
  • Purell™ Advanced Hand Sanitizer kills 99.99% of the most common germs that may cause illness, without damaging the skin
  • Clinically proven to maintain skin health
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dock
Color White
Dimensions (L x W x H) 7.4 x 6.4 x 3.7 cm
Length (Metric) 2.93 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 1.45 in.
Height (Metric) 3.7 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
For Use With (Application) Semi-Permanent Hand Sanitizer Placement
For Use With (Equipment) 12 oz. Purell™ Advanced Hand Sanitizer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.