Learn More
Description
- A unique and attractive semi-permanent station for Purell™ Advanced Hand Sanitizer 12 oz. bottles
- Dock ensures that bottles remain securely on tables, desks, and other surfaces
- LED light illuminates the bottle from the base to offer a unique experience, and to encourage the use of hand sanitizer
- Purell™ Advanced Hand Sanitizer kills 99.99% of the most common germs that may cause illness, without damaging the skin
- Clinically proven to maintain skin health
Specifications
Specifications
| Product Type | Illuminated Dock |
| Color | Graphite |
| Dimensions (L x W x H) | 7.4 x 6.4 x 3.7 cm |
| Length (Metric) | 2.93 cm |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.35 cm |
| Height (English) | 1.45 in. |
| Height (Metric) | 3.7 cm |
| Holds | Hand Sanitizer |
| Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
